Shop All Disposable Gloves
Ammex
GloveWorks, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M
Mfr # GPNB44100
Zoro # G308429159
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial
Product Information
- Brand Ammex
- MFR # GPNB44100
- Zoro # G308429159
- UPC # 697383935359
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Details
Description
gloveplus powder free industrial grade black nitrile gloves. Great for automotive, painting, janitorial, manufacturing, lab & safety, chemical, etc. Fda compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Caution Do Not Enter Barricade Tape (T20102)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (GWBN46100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, S (AMXABNPF42100)
- AMMEX Nitrile Disposable Gloves, Nitrile, L (GPNB46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L (GWON46100)
- AMMEX Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powder-Free, XL (AMXTLF48100)
- AMMEX Latex Exam Gloves, 13 mil Palm Thickness, Latex, Powder-Free, XL (GPLHD88100)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (395XLBXA)
- Ammex Disposable Gloves