
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black
Mfr # GWBN49100
Zoro # G812380724
product price:Â $22.50
/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWBN49100
Zoro #
G812380724
UPC #
697383968869
Country of Origin
Thailand
Dimensions
Palm Thickness
6 mil
Size
2XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GWBN
Texture
Raised Diamond
Cuff Style
Beaded
Sterile/Non-Sterile
Non-Sterile
Description
Gloves Gloveworks Heavy Duty Black Nitrile Xxl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.