Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Disposable Gloves, 6 mil Palm, Nitrile, Diamond Texture, Powder-Free, M, 1000 PK, Black
Mfr # GWBN44100
Zoro # G812884888
product price:Â $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Size
Medium
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWBN44100
- Zoro #
- G812884888
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Medium
- Palm Thickness
- 6 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Cuff Style
- Beaded Cuff
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Industrial
- Standards
- Meets ISO 9001:2015 QMS Audit Standard
- Series
- GWBN
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Raised Diamond
- Features
- Ambidextrous
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
- Managing tough jobs with premium Raised Diamond Texture (RDT) for a superior grip.
- Increased airflow reduces sweating.
- Gloves have liquid channeling grip.
- Gloves have a coated surface which reduces snags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.