
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # GWBN48100
Zoro # G912380723
product price:Â $22.50
/eaKey Features
Material
Nitrile
Size
XL
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWBN48100
Zoro #
G912380723
UPC #
697383968852
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
6 mil
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Cuff Style
Beaded
Texture
Raised Diamond
Sterile/Non-Sterile
Non-Sterile
Series
GWBN
Description
Gloves Gloveworks Heavy Duty Black Nitrile Xl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.