Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange

  • Mfr # GWON46100

  • Zoro # G908058353


product price: $24.65
/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWON46100
Zoro #
G908058353
UPC #
697383966551
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

Gloveworks, 100 Count, Large, Orange, Heavy Duty Nitrile Gloves, High Visibility Orange Color Stands Out Enhances Safety, Raised Diamond Texture For Incredible Grip, Dexterity Of A 7 Mil Glove, Durability Of A 10 Mil Glove, Excellent Chemical Resistance From Common Chemicals, Like Pesticides Many Other Specialty Chemicals, Such As Iodine, Brake Fluid Or Butane, Powder Free For Working With Sticky Adhesives Or Wet Paint So That No Residue From Your Gloves Can Get In The Way Of A Perfect Finish, Inside Features A Polymer Coating, Which Makes It Easy To Put On Or Remove When You Need A Fresh Pair, Commonly Used For Automotive, Manufacturing, Janitorial, Plumbing, Paint Shops, Heavy Duty Industrial Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.