Shop SHOWA
See all product information
Create Account
Latex Coated Gloves, Latex, Rough, Palm and Fingers, Not Rated Abrasion Level, Black/Gray, 8 1 PR
- Mfr # 300BM-08-V
- Zoro # G7811020
product price:Â
$
3.99
/pr
Sold in multiples of 6Â prs for
$23.94
Key Features
Color
Black/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300BM-08-V
- Zoro #
- G7811020
- UPC #
- 713740944984
- Country of Origin
- Malaysia
- Item
- Latex Coated Gloves
- Color
- Black/Gray
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Rough
- Standards
- CE Cat. II, EN 388:2003 2142
- Glove Construction
- Seamless Knit
- Glove Coating Color
- Black
- Series
- Atlas 300B
- Brand and Series
- Showa Atlas 300B
- Glove Liner Material
- Cotton/Polyester
- Anti-Static
- No
- Insulated
- No
- Glove Materials
- Cotton/Natural Rubber Latex
- EN 388 Rating
- 2142
- Glove Hand Style
- Left and Right
- Latex-Free
- No
- Finger Coverage
- Full Finger
- Glove Material Color
- Gray
- Cuff Style
- Knit
- EN 388 Impact Rated
- No
- Glove Lining Material
- Cotton/Polyester
Dimensions
- Glove Size
- 8
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 2142, Standards CE Cat. II, EN 388:2003 2142, Insulated No, Glove Hand Style Left and Right, 1 Pair
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.