Zoro Homepage

Disposable Gloves, Vinyl, M, 1000 PK

  • Mfr # GPX344100

  • Zoro # G010997519


product price: $45.59
/pk 1000, $0.05/ea

Key Features

Material
Vinyl
Latex-Free
Yes
Disposable Glove Type
Industrial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPX344100
Zoro #
G010997519
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Material
Vinyl
Latex-Free
Yes
Disposable Glove Type
Industrial Grade

Description

These gloves are latex-free to prevent allergic reactions and provide adequate barrier protection for light-duty tasks involving common cleaning solutions, hair dyes, and other non-hazardous materials. General-purpose vinyl offers comfort, dexterity, and tactile sensitivity at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.