Gloveworks Royal Blue Nitrile Raised Diamond Texture Disposable Gloves, Size Xx-Large

  • Mfr # GWRBN49100

  • Zoro # G415889570


product price:  $21.95
/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Royal Blue
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWRBN49100
Zoro #
G415889570
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Size
2XL

Details

Material
Nitrile
Color
Royal Blue
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Cuff Style
Beaded
Texture
Raised Diamond
Sterile/Non-Sterile
Non-Sterile
Series
GWRBN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products