Zoro Homepage

Nitrile, 100 PK, Blue

  • Mfr # APFN42100

  • Zoro # G916037043


product price: $14.99
/pk 100, $0.15/ea
Sold in multiples of 5 for $74.95

Key Features

Color
Blue
Material
Nitrile
Length
8.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APFN42100
Zoro #
G916037043
UPC #
697383100818
Country of Origin
Malaysia

Dimensions

Length
8.85 in

Details

Color
Blue
Material
Nitrile

Description

Brand Name: AMMEX Color: Blue Material: Nitrile Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Exam Gloves Size: X-Large Sub Brand: Professional Cuff Type: Beaded Texture: Micro-Roughened Finish: Polymer Coated Length: 9-1/2 in. Grade: Exam Thickness Palm: 3 Dim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.