Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, 100 PK, Ivory

  • Mfr # GPPFT48100

  • Zoro # G416037079


product price: $13.75
/pk 100, $0.14/ea
Sold in multiples of 5 for $68.75

Key Features

Color
Ivory
Material
Nitrile
Length
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPPFT48100
Zoro #
G416037079
UPC #
697383400444
Country of Origin
Malaysia

Dimensions

Length
5.12 in

Details

Color
Ivory
Material
Nitrile

Description

Brand Name: AMMEX Color: Black Material: Nitrile Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Exam Gloves Size: X-Large Sub Brand: Professional Cuff Type: Beaded Texture: Micro-Roughened Finish: Chlorinated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.