Shop AMMEX PROFESSIONAL
See all product information
Create Account
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Light Blue
Mfr # APFN46100
Zoro # G510997804
product price:Â
$
78.89
/pk 1000, $0.08/ea
Key Features
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM E3290-21 Fentanyl Tested for up to 240 Minutes, Meets or Exceeds AQL 1.5 Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APFN46100
- Zoro #
- G510997804
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Large
- Palm Thickness
- 3 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- Light Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- ASTM E3290-21 Fentanyl Tested for up to 240 Minutes, Meets or Exceeds AQL 1.5 Standard
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Ambidextrous
- Disposable Glove Grade
- Exam
- Cuff Style
- Beaded Cuff
Description
Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder free to eliminate messy residue. These gloves are tested to resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.