
Gloves, 3 mil Palm, 100 PK, Black (Discontinued)
- Mfr # ABNPF48100
- Zoro # G906437501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABNPF48100
Zoro #
G906437501
UPC #
-
Country of Origin
Thailand
Dimensions
Palm Thickness
3 mil
Glove Size
X-Large
Details
Item
Gloves
Color
Black
Disposable Glove Material
Nitrile
Palm Material
Nitrile
Legend Style
Disposable
Hand Specific
Ambidextrous
Description
Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder free to eliminate messy residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.