Nitrile Exam Gloves, Powder-Free, 3 mil, Medium, Indigo, 100PK

  • Mfr # AINPF44100

  • Zoro # G615510243


product price:  $7.35
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Nitrile
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AINPF44100
Zoro #
G615510243
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
3 mil
Size
Medium

Details

Material
Nitrile
Color
Indigo
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder-free to eliminate messy residue. These gloves are tested to resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.