Shop THE GREEN DIESEL

Green Diesel Disposable Gloves, Nitrile, 8 mil, Powder-Free, Green, Diamond Textured, 2XL, 100PK

  • Mfr # 70004-XXL

  • Zoro # G922917858


product price:  $15.59
/pk 100, $0.16/ea

Key Features

Color
Green
Material
Nitrile
Palm Thickness
8 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70004-XXL
Zoro #
G922917858
UPC #
046065700455
Country of Origin
Thailand

Dimensions

Size
2XL
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

The Green Diesel Powder Free Green Nitrile Disposable Gloves, Heavy Duty 8 Mil, Diamond Textured, Beaded Cuff for secure fit and easy donning. Ambidextrous, Sizes M-XXL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.