Zoro Homepage

Vinyl Gloves, 100 PK, Ivory

  • Mfr # GPPFT46100

  • Zoro # G016037059


product price: $13.19
/pk 100, $0.13/ea
Sold in multiples of 5 for $65.95

Key Features

Material
Vinyl Gloves
Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPPFT46100
Zoro #
G016037059
UPC #
697383400437
Country of Origin
Malaysia

Dimensions

Length
9.4 in

Details

Color
Ivory
Material
Vinyl Gloves

Description

Brand Name: AMMEX Color: Ivory Material: Latex Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Gloves Size: X-Large Sub Brand: Professional Cuff Type: Beaded Finish: Polymer Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.