X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black

  • Mfr # BX346100

  • Zoro # G312884852


product price:  $84.85
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
X3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX346100
Zoro #
G312884852
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 mil
Length
9.5 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
X3
Standards
Meets ISO 9001:2015 QMS Audit Standards

Description

X3 Industrial Nitrile Gloves are industrial grade, powder-free, gloves that provide barrier and chemical protection suitable for tasks in food service, automotive, janitorial and other applications. General-purpose nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look.


  • Designed for general industry, food service and other work use.
  • Industrial-grade disposable gloves.
  • Gloves are comfortable with secure fit.
  • Powder- and latex-free.
  • Textured and chlorinated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.