
X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black
Mfr # AMXBX346100
Zoro # G0148934
product price:Â $10.89
/ea
Sold in multiples of 2 for $21.78
Key Features
Material
Nitrile
Palm Thickness
3 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMXBX346100
Zoro #
G0148934
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
3 mil
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
X3
Texture
Textured
Description
X3 Powder Free,TeXtured,Black Nitrile La
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.