Shop THE ORANGE DIESEL

Orange Diesel Disposable Gloves, Nitrile, 6 mil, Powder-Free, Diamond Textured, 2XL, 100PK

  • Mfr # 70003-XXL

  • Zoro # G222917855


product price:  $12.15
/pk 100, $0.12/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70003-XXL
Zoro #
G222917855
UPC #
046065700356
Country of Origin
Thailand

Dimensions

Size
2XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free

Description

70003 Orange Diesel Powder-Free Nitrile Disposable Gloves, Durable, heavy-duty gloves designed for maximum protection and comfort in industrial, food service, and chemical handling applications.Heavy-Duty 6 Mil: Provides strength and puncture resistance, Ambidextrous: Fits either hand for convenience.Beaded Cuff: Ensures secure fit and easy donning, Sizes M-XXL, M-XL (100 Gloves Per Box), XXL (90 Gloves Per Box).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.