This item is Discontinued.

Amora Lighting Amora Lighting AM107FL11 62 in. Adjustable Shade Floor Lamp AM107FL11

Amora Lighting AM107FL11 62 in. Adjustable Shade Floor Lamp (Discontinued)

  • Mfr # AM107FL11
  • Zoro # G503909906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM107FL11
Zoro #
G503909906
UPC #
685450034760
Country of Origin
China

Description

This lamp is handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s. This beautiful light fixture includes 180 glass pieces and 24 beads to add luxury and style to your home.

Features
  • 62 in. Adjustable Shade Floor Lamp
  • Tiffany-style shade provides traditional style to your living space
  • Features neutral dark brown color
  • UL-listed
  • Made with art glass shade and zinc base
  • For indoor use only
  • Switch- pull chain
  • Requires two 60-watt incandescent light bulbs
  • Clean with dry cloth for easy care
  • Contains 300 glass pieces and 40 glass jewels
  • Dark Brown finish with white glass
Specifications
  • Dimension: 62 x 11 x 6.75 in.
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.