Shop AMORE DESIGNS

GRD1036BK Wood Shelving Grande Black Straight Shelf; 36 in.

  • Mfr # GRD1036BK
  • Zoro # G403735933

product price: 
$
84.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRD1036BK
Zoro #
G403735933
UPC #
747925264512
Country of Origin
China

Description

The squared ends of this straight shelf add to its solid appearance. The hidden bracketing system makes the shelf flush with the wall. Whether in the natural wood finish, or in one of the more contemporary colors, the Grande offers a confident and substantial presence. Hidden bracket system included.

Features
  • Dimension - 10 x 36 x 1 3⁄4 in.
  • Type - Wall Shelf.
  • Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.