ShelfwithPotRack, Silver, 36inL, 430SS

  • Mfr # PS-18-36
  • Zoro # G923353266
product price: 
$
874.99
/ea
Free Shipping & Returns

Key Features

Frame Material
430 Stainless Steel
NSF Certified
Yes
Color
Silver
Mobility Type
Stationary
Standards
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-18-36
Zoro #
G923353266
UPC #
747545 14597 0
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Shelf Depth
18 in
Overall Length
36 in
Shelf Length
36 in
Overall Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Frame Material
430 Stainless Steel
NSF Certified
Yes
Color
Silver
Mobility Type
Stationary
Standards
NSF Certified
Finish
Satin
Number of Tiers
1
Compatible Product Type
Storage/Utensils
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Resistance Properties
Corrosion-Resistant
Item
Shelf with Pot Rack
Number of Solid Shelves
1
Compatible Series
Universal
Product Type
Shelf with Pot Rack
Shelf Material
430 Stainless Steel
Shelf Type Included
Solid
Includes
(6) Plated Double Pot Hooks
Load Capacity
20 lb/sq ft
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes (6) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel

Ratings & reviews