Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

006 HOUSING FFC RCPT 100CL SR

  • Mfr # 487526-5

  • Zoro # G800956566


product price: $0.85
/ea
Sold in multiples of 100 for $85.00

Key Features

Number of Rows
1
Material
Thermoplastic
Application
Signal
Color
Black
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487526-5
Zoro #
G800956566
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Application
Signal
Color
Black
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Max. Temp.
105°C
Number of Contacts
6
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Type
Slimline

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.