Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

014 UNIV I/O 30DP NO EARS LTCH

  • Mfr # 1-111504-5

  • Zoro # G201040437


product price: $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111504-5
Zoro #
G201040437
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
27.81 mm
Length
1.272 in
Max. Insulation Dia.
0.0381 in
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Features
With Ejection Latches; Shrouded
Color
Black
Connector Type
Plug
Number of Rows
2
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Contact Finish
Matte
Contact Type
Pin
Terminal Type
Insulation Displacement Crimp
Wire Type
Solid or Stranded
Number of Contacts
14
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Current Rating
1 A
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.