
01P .062 COMM P&S PLUG
Mfr # 770278-1
Zoro # G101040131
product price: $0.24
/eaSold in multiples of 357 for $85.68
Key Features
Number of Rows
1
Length
19.3 mm
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770278-1
Zoro #
G101040131
UPC #
-
Country of Origin
United States
Dimensions
Length
19.3 mm
Max. Insulation Dia.
2.79 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Details
Item
Housing
Number of Rows
1
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Material
Nylon
Number of Contacts
1
Contact Type
Pin
Max. Voltage
250V AC/DC
Terminal Type
Crimp
Hole Center to Center
3.68 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.