02 MODII HDR SRST B/A .100CL

  • Mfr # 5-146278-2

  • Zoro # G100940210


product price:  $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-146278-2
Zoro #
G100940210
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Board Standoff
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
2
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.