Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02 MTE HDR SRRA LATCH .100CL

  • Mfr # 103634-1

  • Zoro # G800937824


product price: $0.68
/ea
Sold in multiples of 140 for $95.20

Key Features

Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Height
6.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103634-1
Zoro #
G800937824
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.98 mm
Length
0.3 in
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Housing Assembly
Features
Shrouded
Hole Center to Center
2.54 mm
Connection Material
Brass
Max. Temp.
105°C
Material
Thermoplastic
Contact Type
Pin
Number of Rows
1
Current Rating
3 A
Number of Contacts
2
Contact Finish
Tin-Lead Plated
Terminal Finish
Bright Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.