Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

020 HOUSING FFC RCPT SR 100CL

  • Mfr # 88859-8

  • Zoro # G300957582


product price: $3.35
/ea
Sold in multiples of 24 for $80.40

Key Features

Number of Rows
1
Material
Glass-Filled PBT
Color
Black
Application
Signal
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88859-8
Zoro #
G300957582
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Material
Glass-Filled PBT
Color
Black
Application
Signal
Connector Terminates To
Wire & Cable
Number of Contacts
20
Contact Type
Socket
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Connector Type
Receptacle
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.