Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

024 DIP PLUG 100CL TIN

  • Mfr # 2-746610-3

  • Zoro # G600945883


product price: $2.59
/ea
Sold in multiples of 50 for $129.50

Key Features

Type
Plug
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-746610-3
Zoro #
G600945883
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.278 in
Height
6.43 mm
Length
35.05 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
1.07 mm
Contact Plating Thickness
2.54 µm
For Minimum Wire Size - Solid
30 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Material
Thermoplastic
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Wire Type
Solid or Stranded
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connector Type
Plug
Number of Rows
2
Number of Contacts
24
Contact Type
Pin
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.