Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

025 I/O CAP HSG ASSY 32P

  • Mfr # 1318745-2

  • Zoro # G800955781


product price: $3.25
/ea
Sold in multiples of 55 for $178.75

Key Features

Number of Rows
2
Features
With Locking Interface
Max. Voltage
12V DC
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318745-2
Zoro #
G800955781
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.598 in
Length
18.4 mm

Details

Number of Rows
2
Features
With Locking Interface
Max. Voltage
12V DC
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Color
Natural
Application
Signal
Flammability Rating
UL 94 HB
Number of Contacts
32
Hole Center to Center
2.2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.