
02P CMNL CAP HSG NATL
Mfr # 1-480319-0
Zoro # G100955658
product price: $0.28
/ea
Sold in multiples of 400 for $112.00
Key Features
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-480319-0
Zoro #
G100955658
UPC #
-
Country of Origin
United States
Details
Item
Housing
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Features
Circuit Identification Feature
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Number of Contacts
2
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
5.08 mm
Contact Type
Pin
Flammability Rating
UL 94 V-2
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.