02P EP SHRD HDR ASMY WHITE

  • Mfr # 1877285-2

  • Zoro # G600937949


product price:  $0.22
/ea
Sold in multiples of 404 for $88.88

Key Features

Color
White
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1877285-2
Zoro #
G600937949
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
12 mm
Length
11.17 mm
Contact Plating Thickness
1 µm

Details

Item
Header
Color
White
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
For Use With
Receptacle Assembly
Connection Material
Brass
Terminal Type
Through Hole - Solder
Material
Glass-Filled PBT
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Number of Contacts
2
Contact Type
Pin; Tab
Current Rating
8 A
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.