Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P MICRO MNL ASSY R/A THRU LF

  • Mfr # 3-794679-2

  • Zoro # G501044074


product price: $1.15
/ea
Sold in multiples of 63 for $72.45

Key Features

Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794679-2
Zoro #
G501044074
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Dual Row Receptacle Housing
Color
Black
Material
High Temperature Nylon
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Current Rating
5 A
Number of Contacts
2
Terminal Finish
Matte Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.