02P MICRO MNL ASSY VRT HDR LF

  • Mfr # 3-794630-2

  • Zoro # G300940522


product price:  $0.74
/ea
Sold in multiples of 111 for $82.14

Key Features

Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-794630-2
Zoro #
G300940522
UPC #
-
Country of Origin
China

Dimensions

Width
8.67 mm
Height
9.24 mm
Length
3.86 mm
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Solder
Number of Contacts
2
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.