02P MTA100 CONN ASSY ON TAPE

  • Mfr # 3-640470-2

  • Zoro # G100928270


product price:  $0.21
/ea
Sold in multiples of 3700 for $777.00

Key Features

Insulation Color
Blue
Wire Range
0.12 to 0.15 mm²
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-640470-2
Zoro #
G100928270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.3 in

Details

Item
Connector
Insulation Color
Blue
Wire Range
0.12 to 0.15 mm²
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Standards
UL, CSA Listed
Features
Strain Relief
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.06 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.