
02P MTA156 HDR ASSY FL/RA LF
Mfr # 3-641121-2
Zoro # G000927953
product price: $0.75
/eaSold in multiples of 102 for $76.50
Key Features
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Overall Length
0.312 in
Features
Unshrouded Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641121-2
Zoro #
G000927953
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.312 in
Pin Length (In.)
0.4 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Terminal Type
Pin, Tab
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Right Angle
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.