Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P UMNL II CAP-FRONT 94VO

  • Mfr # 770045-1

  • Zoro # G201045135


product price: $0.94
/ea
Sold in multiples of 2000 for $1,880.00

Key Features

Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Standard Universal MATE-N-LOK Connectors
Length
0.55 in
Width
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770045-1
Zoro #
G201045135
UPC #
-
Country of Origin
United States

Dimensions

Length
0.55 in
Width
0.52 in
Height
0.905 in

Details

Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Standard Universal MATE-N-LOK Connectors
Material
Nylon
Application
Power, Signal
Color
Natural
Features
Panel Mount Feature
Number of Contacts
2
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
6.35 mm
Max. Temp.
120°C
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.