
031-081-000=TAB 187X032 STDSMZ
Mfr # 4-1601035-1
Zoro # G500941565
product price:Â $0.18
/ea
Sold in multiples of 800 for $144.00
Key Features
Wire Range
Magnet Wire: 34 to 18 AWG
Overall Length
0.655 in
Terminal Type
Tab
Wire Type
Magnet Wire
Connection Type
IDC Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1601035-1
Zoro #
G500941565
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.655 in
Details
Wire Range
Magnet Wire: 34 to 18 AWG
Terminal Type
Tab
Wire Type
Magnet Wire
Connection Type
IDC Standard
Terminal Orientation
Straight
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.