Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P CMNL HDR ASSY SHORT LF

  • Mfr # 1586532-2

  • Zoro # G200937516


product price: $2.89
/ea
Sold in multiples of 30 for $86.70

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586532-2
Zoro #
G200937516
UPC #
-
Country of Origin
China

Dimensions

Width
0.18 in
Height
8.38 mm
Length
0.71 in
Contact Plating Thickness
1.18 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5.08 mm
For Use With
Socket (Plug) Housing
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
3
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Pin
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.