Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P MINI UMNL ASSY VO SNAU LF

  • Mfr # 1-770170-1

  • Zoro # G201040826


product price: $2.49
/ea
Sold in multiples of 800 for $1,992.00

Key Features

For Use With
Plug Housing
Length
17.83 mm
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770170-1
Zoro #
G201040826
UPC #
-
Country of Origin
United States

Dimensions

Length
17.83 mm
Width
13.49 mm
Height
6.35 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.126 in

Details

Item
Header
For Use With
Plug Housing
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
White
Terminal Finish
Tin Plated
Current Rating
9.5 A
Number of Contacts
3
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Hole Center to Center
4.14 mm
Number of Rows
1
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.