
03P MTA100 CONN ASSY ON TAPE
Mfr # 3-640469-3
Zoro # G500928207
product price: $0.26
/ea
Sold in multiples of 2800 for $728.00
Key Features
Insulation Color
White
Wire Range
0.2 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-640469-3
Zoro #
G500928207
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.4 in
Details
Item
Connector
Insulation Color
White
Wire Range
0.2 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Max. Voltage
250V AC
Standards
UL, CSA Listed
Features
Strain Relief
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.