Zoro Homepage

03P MTA156 CONN ASSY 22AWG RED

  • Mfr # 3-640428-3

  • Zoro # G100928515


product price: $0.41
/ea
Sold in multiples of 250 for $102.50

Key Features

Insulation Color
Red
Max. Voltage
600V AC
Wire Range
22 AWG
Terminal Type
Socket
Overall Length
0.468 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640428-3
Zoro #
G100928515
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.468 in

Details

Item
Connector Assembly
Insulation Color
Red
Max. Voltage
600V AC
Wire Range
22 AWG
Terminal Type
Socket
Standards
UL, CSA Listed
Features
Strain Relief
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Application
Power, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.