03P UMNL CAP HSG NATL

  • Mfr # 1-480701-0

  • Zoro # G300955250


product price:  $0.30
/ea
Sold in multiples of 350 for $105.00

Key Features

Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-480701-0
Zoro #
G300955250
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Application
Power, Signal
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Type
Pin
Max. Voltage
600V AC
Max. Temp.
105°C
Number of Contacts
3
Hole Center to Center
6.35 mm
Terminal Type
Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.