Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL II CAP-FRONT 94VO

  • Mfr # 770047-1

  • Zoro # G201045180


product price: $0.49
/ea
Sold in multiples of 152 for $74.48

Key Features

Number of Rows
1
Features
Panel Mount Feature
Height
0.905 in
Length
0.8 in
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770047-1
Zoro #
G201045180
UPC #
-
Country of Origin
China

Dimensions

Height
0.905 in
Length
0.8 in
Width
0.52 in

Details

Item
Housing
Number of Rows
1
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Material
Nylon
For Use With
Standard Universal MATE-N-LOK Connectors
Application
Power, Signal
Contact Type
Pin
Max. Temp.
120°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC
Hole Center to Center
6.35 mm
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.