Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL PIN HDR ASSY V2 NATL

  • Mfr # 350583-1

  • Zoro # G600938885


product price: $0.64
/ea
Sold in multiples of 200 for $128.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350583-1
Zoro #
G600938885
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Hole Center to Center
6.35 mm
Number of Rows
1
Contact Finish
Pre-Tin Plated
Number of Contacts
3
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.