Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL WIRE SEAL

  • Mfr # 794272-1

  • Zoro # G101044535


product price: $0.88
/ea
Sold in multiples of 500 for $440.00

Key Features

Type
Wire Seal
For Use With
Universal MATE-N-LOK Sealed Connectors
Min. Single Wire Size
20 AWG
Max. Temp.
105°C
Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794272-1
Zoro #
G101044535
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
20 AWG
Max. Insulation Dia.
3.3 mm
Max. Single Wire Size
14 AWG

Details

Type
Wire Seal
For Use With
Universal MATE-N-LOK Sealed Connectors
Max. Temp.
105°C
Material
Silicone Rubber
Color
Blue
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.