Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P.CIS FEM ASS L1

  • Mfr # 163683-1

  • Zoro # G701040982


product price: $0.52
/ea
Sold in multiples of 350 for $182.00

Key Features

Height
7.6 mm
For Use With
Header Assembly
Color
Gray
Material
Crastin
Contact Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163683-1
Zoro #
G701040982
UPC #
-
Country of Origin
Poland

Dimensions

Height
7.6 mm

Details

Item
PCB Mount Receptacle
For Use With
Header Assembly
Color
Gray
Material
Crastin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-1
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Terminal Finish
Tin-Lead
Contact Type
Socket
Number of Rows
1
Number of Contacts
3
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.