Shop TE CONNECTIVITY

04 LOCKING CLIP HSG SR .156CL

  • Mfr # 87270-4

  • Zoro # G500957504


product price:  $4.95
/ea
Sold in multiples of 35 for $173.25

Key Features

Color
Black
Height
5.59 mm
For Use With
Machine Applied Posts
Number of Rows
1
Length
17.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87270-4
Zoro #
G500957504
UPC #
-
Country of Origin
United States

Dimensions

Height
5.59 mm
Length
17.48 mm

Details

Item
Housing
Color
Black
For Use With
Machine Applied Posts
Number of Rows
1
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
4
Current Rating
5 A
Hole Center to Center
3.96 mm
Contact Type
Pin
Connector Type
Receptacle
Connection Material
Phosphor Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.