Ylw Nyln 12-10 Terminal 1/4" Spade Male
- Mfr # 3650PK
- Zoro # G3669935
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Insulation Type
Nylon
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650PK
- Zoro #
- G3669935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
Details
- Item
- Wire Terminal
- Insulation Type
- Nylon
- Terminal Shape
- Standard Fork
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Yellow
Description
Ylw Nyln 12-10 Terminal 1/4 In. Spade Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.