Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 HOUSING FFC RCPT 050CL SR

  • Mfr # 3-487545-7

  • Zoro # G800957723


product price: $2.49
/ea
Sold in multiples of 31 for $77.19

Key Features

Number of Rows
1
Color
Black
Material
Polyester
Application
Signal
Hole Center to Center
1.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-487545-7
Zoro #
G800957723
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Polyester
Application
Signal
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Number of Contacts
40
Connector Terminates To
Wire & Cable
Connector Type
Rectangular Receptacle
Contact Type
Socket
Max. Voltage
100V AC
Flammability Rating
UL 94 V-0
Flame Retardant
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.