Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 UNIV HDR RA 4S 30DP STD

  • Mfr # 102160-9

  • Zoro # G900937946


product price: $5.95
/ea
Sold in multiples of 30 for $178.50

Key Features

Type
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102160-9
Zoro #
G900937946
UPC #
-
Country of Origin
China

Dimensions

Height
8.53 mm
Length
2.76 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Header
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
40
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Current Rating
1 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.